Shop ZORO SELECT
See all product information
Create Account
Aluminum Sheet, 4 ft - L, 24 in - W
- Mfr # 23112_24_48
- Zoro # G905401923
product price:Â
$
40.59
/ea
Key Features
Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.025 in
Temper
O
Tensile Strength
39,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23112_24_48
- Zoro #
- G905401923
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thickness
- 0.025 in
- Length Tolerance
- +0.125 in/0 in
- Overall Width
- 24 in
- Overall Length
- 4 ft
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 21,000 psi
- Temper
- O
- Tensile Strength
- 39,000 psi
- Standards
- ASTM B209
- Shape Type
- Sheet
- Includes Material Certificate
- Material Certificate with Lot Number
- Material Grade
- 7075
- Mechanical Finish
- Clad
- Rockwell Hardness
- 87
- System of Measurement
- Inch
- Heat Treatable
- Heat Treatable
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 60 BHN
- Shape
- Sheet
- Coating
- Clad
- Shell Material
- Aluminum
Description
Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper O, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Thickness 0.025 in, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 21,000 psi, Tensile Strength 39,000 psi, Brinell Hardness 60 BHN, Rockwell Hardness 87, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.