Shop ZORO SELECT

Aluminum Sheet, 4 ft - L, 24 in - W

  • Mfr # 7130_24_48
  • Zoro # G902643814

product price: 
$
94.19
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.09 in
Temper
H32
Finish
Unpolished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7130_24_48
Zoro #
G902643814
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Width Tolerance
+0.125 in/0 in
Width and Length
24 in x 48 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.09 in
Overall Width
24 in
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Hardness
60
Tensile Strength
33,000 psi
Alloy Type - Aluminum
5052
Typical Tensile Strength (PSI)
33,000 psi
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0035 in
Typical Yield Strength (PSI)
28,000 psi
System of Measurement
Inch
Material Grade
5052
Brinell Hardness
60 BHN
Shape Type
Sheet
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0035 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.