Shop ZORO SELECT
See all product information
Create Account
Aluminum Sheet, 4 ft - L, 36 in - W
- Mfr # 8087_36_48
- Zoro # G102646509
product price:Â
$
60.69
/ea
Key Features
Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.032 in
Temper
H14
Hardness Scale
BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8087_36_48
- Zoro #
- G102646509
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Sheet
- Material
- Aluminum
- Yield Strength
- 21,000 psi
- Temper
- H14
- Hardness Scale
- BHN
- Typical Yield Strength (PSI)
- 21,000 psi
- Typical Tensile Strength (PSI)
- 22,000 psi
- Typical Hardness
- 40
- Straightness Tolerance
- +/-0.05 in/ft
- Tensile Strength
- 22,000 psi
- Standards
- ASTM B209
- Alloy Type - Aluminum
- 3003
- Item - Aluminum Flat Bars, Plates, and Sheet Stock
- Sheet Stock
- Thickness Tolerance
- +/-0.002 in
- Finish
- Unpolished
- Brinell Hardness
- 40 BHN
- System of Measurement
- Inch
- Material Grade
- 3003
- Shape Type
- Sheet
- Mechanical Finish
- Mill
- Includes Material Certificate
- Material Certificate with Lot Number
- Shape
- Sheet
- Heat Treatable
- Not Heat Treatable
- Shell Material
- Aluminum
Dimensions
- Thickness
- 0.032 in
- Width and Length
- 36 in x 48 in
- Length Tolerance
- +0.125 in/0 in
- Width Tolerance
- +0.125 in/0 in
- Thickness (Decimal)
- 0.032 in
- Overall Length
- 4 ft
- Overall Width
- 36 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Description
Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 36 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.