Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 1238_48_48
  • Zoro # G402644403
product price: 
$
98.15
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.025 in
Temper
T6
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1238_48_48
Zoro #
G402644403
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.025 in
Width and Length
48 in x 48 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Overall Width
4 ft
Overall Length
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.002 in
Hardness Scale
BHN
Finish
Unpolished
Standards
ASTM B209
Typical Hardness
95
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
45,000 psi
Shape
Sheet
Heat Treatable
Heat Treatable
Material Grade
6061
Shape Type
Sheet
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
60
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.025 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews