Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 1247_48_48
  • Zoro # G802645758
product price: 
$
387.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.19 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1247_48_48
Zoro #
G802645758
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Width and Length
48 in x 48 in
Thickness (Decimal)
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
4 ft
Wire Rope Length
4 ft
Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Standards
ASTM B209
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Typical Tensile Strength (PSI)
45,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.009 in
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Tensile Strength
45,000 psi
Typical Hardness
95
Alloy Type - Aluminum
6061
Rockwell Hardness
60
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Material Grade
6061
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Sheet
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.009 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews