Shop ZORO SELECT

Aluminum Sheet, 4 ft - L, 4 ft - W

  • Mfr # 21563_48_48
  • Zoro # G702645896

product price: 
$
76.29
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.016 in
Temper
T6
Hardness Scale
BHN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21563_48_48
Zoro #
G702645896
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Hardness Scale
BHN
Thickness Tolerance
+/-0.0015 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Tensile Strength
45,000 psi
Alloy Type - Aluminum
6061
Finish
Unpolished
Typical Yield Strength (PSI)
40,000 psi
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
System of Measurement
Inch
Rockwell Hardness
60
Heat Treatment
No Heat Treatment
Material Grade
6061
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Shape
Sheet
Shape Type
Sheet
Shell Material
Aluminum

Dimensions

Thickness
0.016 in
Width and Length
48 in x 48 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.016 in
Length Tolerance
+0.125 in/0 in
Overall Length
4 ft
Overall Width
4 ft
Wire Rope Length
4 ft
Length
4 ft

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.016 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.