Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 4 ft. L, 4 ft. W

  • Mfr # ASH3003/125-48x48

  • Zoro # G414561743


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.125 in
Temper
H14
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH3003/125-48x48
Zoro #
G414561743
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Length
4 ft
Overall Width
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Thickness Tolerance
+/-0.01 in
Tensile Strength
27,000 psi
System of Measurement
Inch
Material Grade
3003
Shape
Sheet
Includes Material Certificate
No Certificates Included
Brinell Hardness
40 BHN
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Rockwell Hardness
40 HRC
Mechanical Finish
Mill
Maximum Temperature
1,100 Degrees F
Flatness Tolerance
+/-0.01 in
Coating
Plain
Galvanized
Not Galvanized
Tolerance Rating
Standard

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 4 ft, Length Tolerance +/-1 in, Overall Width 4 ft, Width Tolerance +/-1 in, Thickness 0.125 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, Brinell Hardness 40 BHN, Rockwell Hardness 40 HRC, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.