Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 5 ft. L, 4 ft. W

  • Mfr # ASH6061/063-48x60

  • Zoro # G414561422


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.063 in
Temper
T6
Thickness Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH6061/063-48x60
Zoro #
G414561422
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
4 ft
Overall Length
5 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Thickness Tolerance
+/-0.01 in
Tensile Strength
42,000 psi
System of Measurement
Inch
Material Grade
6061
Shape
Sheet
Maximum Temperature
1,085 Degrees F
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Rockwell Hardness
60 HRC
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized
Coating
Plain

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 5 ft, Length Tolerance +/-1 in, Overall Width 4 ft, Width Tolerance +/-1 in, Thickness 0.063 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60 HRC, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.