Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 5052, 12 in Overall L

  • Mfr # 7126_12_12

  • Zoro # G902643937


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.04 in
Temper
H32
Typical Hardness
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126_12_12
Zoro #
G902643937
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.04 in
Width and Length
12 in x 12 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Hardness
60
Alloy Type - Aluminum
5052
Straightness Tolerance
+/-0.05 in/ft
Standards
ASTM B209
Finish
Unpolished
Typical Yield Strength (PSI)
28,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
33,000 psi
Hardness Scale
BHN
Thickness Tolerance
+/-0.0025 in
Tensile Strength
33,000 psi
Material Grade
5052
Shape Type
Sheet
Shape
Sheet
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
60 BHN

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.