Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 5052, 4 ft Overall L

  • Mfr # 7125_24_48

  • Zoro # G902644040


product price: $38.89
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.032 in
Temper
H32
Typical Hardness
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125_24_48
Zoro #
G902644040
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Width and Length
24 in x 48 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Overall Length
4 ft
Overall Width
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Hardness
60
Typical Yield Strength (PSI)
28,000 psi
Tensile Strength
33,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Tensile Strength (PSI)
33,000 psi
Alloy Type - Aluminum
5052
Finish
Unpolished
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
5052
Brinell Hardness
60 BHN
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 24 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.