Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 6 ft. L, 6" W

  • Mfr # ASH5052/063-6x72

  • Zoro # G014561341


product price: $40.89
/ea

Key Features

Material
Aluminum
Yield Strength
33,000 psi
Thickness
0.063 in
Temper
H32
Width Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH5052/063-6x72
Zoro #
G014561341
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
6 ft

Details

Item
Aluminum Flat Bar
Material
Aluminum
Yield Strength
33,000 psi
Temper
H32
Tensile Strength
38,000 psi
Thickness Tolerance
+/-0.01 in
System of Measurement
Inch
Shape
Flat
Material Grade
5052
Mechanical Finish
Mill
Maximum Temperature
950 Degrees F
Heat Treatment
No Heat Treatment
Brinell Hardness
60 HB
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Includes Material Certificate
No Certificates Included
Rockwell Hardness
Not Rated
Flatness Tolerance
+/-0.01 in
Tolerance Rating
Standard
Galvanized
Not Galvanized

Description

Aluminum Flat Bar, Aluminum, 5052, H32, Flat, 6 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.063 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 33,000 psi, Tensile Strength 38,000 psi, 60 HB Brinell Hardness, Not Rated Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.