Shop ZORO SELECT

Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 03sh.025x6-6
  • Zoro # G902646471

product price: 
$
3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Aluminum
Yield Strength
27,000 psi
Thickness
0.025 in
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
03sh.025x6-6
Zoro #
G902646471
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
27,000 psi
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.0015 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Standards
ASTM B209
Typical Hardness
40
Tensile Strength
29,000 psi
Alloy Type - Aluminum
3003
Typical Tensile Strength (PSI)
22,000 psi
Typical Yield Strength (PSI)
21,000 psi
Hardness Scale
BHN
Finish
Unpolished
Gauge
0.025 in
Brinell Hardness
40 BHN
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Material Grade
3003
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Tolerance Rating
Standard
Heat Treatment
Tempered
Rockwell Hardness
40 HRB
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Coating
Plain
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.025 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.025 in
Width Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.025 in, Thickness Tolerance +/-0.0015 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 40 BHN, Rockwell Hardness 40 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.