Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 03sh.080x6-6
  • Zoro # G002646241
product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Aluminum
Yield Strength
27,000 psi
Thickness
0.08 in
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03sh.080x6-6
Zoro #
G002646241
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Width and Length
6 in x 6 in
Thickness (Decimal)
0.08 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
27,000 psi
Temper
H14
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
21,000 psi
Alloy Type - Aluminum
3003
Thickness Tolerance
+/-0.0035 in
Gauge
0.08 in
Tensile Strength
29,000 psi
Standards
ASTM B209
Typical Tensile Strength (PSI)
22,000 psi
Finish
Unpolished
Hardness Scale
BHN
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
40
Fabrication
Cold Rolled
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Material Grade
3003
Shape
Sheet
Brinell Hardness
40 BHN
Heat Treatable
Not Heat Treatable
Coating
Plain
Flatness Tolerance
+/-0.1 in
Galvanized
Not Galvanized
Tolerance Rating
Standard
Heat Treatment
Tempered
Rockwell Hardness
40 HRB
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.08 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 27,000 psi, Tensile Strength 29,000 psi, Brinell Hardness 40 BHN, Rockwell Hardness 40 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews