Shop ZORO SELECT

Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 12657_6_6
  • Zoro # G702646602

product price: 
$
3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.032 in
Temper
T6
Tensile Strength
76,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12657_6_6
Zoro #
G702646602
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Tensile Strength
76,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Thickness Tolerance
+/-0.0015 in
Alloy Type - Aluminum
7075
Typical Hardness
150
Standards
ASTM B209
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
7075
Brinell Hardness
150 BHN
Rockwell Hardness
87
Heat Treatment
No Heat Treatment
Shape
Sheet
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Overall Width
6 in
Overall Length
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.0015 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.