Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 12658_6_6
  • Zoro # G002646531
product price: 
$
4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.05 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12658_6_6
Zoro #
G002646531
UPC #
-
Country of Origin
Multiple
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Standards
ASTM B209
Alloy Type - Aluminum
7075
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
150
Thickness Tolerance
+/-0.002 in
Tensile Strength
76,000 psi
Typical Tensile Strength (PSI)
83,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Shape
Sheet
Heat Treatment
No Heat Treatment
Rockwell Hardness
87
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
Mechanical Finish
Mill
Material Grade
7075
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.05 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.05 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.05 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews