Shop ZORO SELECT

Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 61F.125X6-6
  • Zoro # G401840714

product price: 
$
6.99
/ea

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.125 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61F.125X6-6
Zoro #
G401840714
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Thickness (Decimal)
0.125 in
Length Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Width Tolerance
+/-0.044 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Typical Yield Strength (PSI)
37,000 psi
Hardness Scale
BHN
Tensile Strength
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Thickness Tolerance
+/-0.007 in
Finish
Mill
Alloy Type - Aluminum
6061
Typical Tensile Strength (PSI)
42,000 psi
Typical Hardness
95
Metal Fabrication Process
Extruded
Straightness Tolerance
Not Rated
Tolerance Rating
Standard
Material Grade
6061
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Heat Treatment
Tempered
Shape
Sheet
Fabrication
Extruded
Minimum Temperature
-320 Degrees F
Brinell Hardness
95 BHN
Appearance
Plain
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Rockwell Hardness
95 HRB
Mechanical Finish
Mill
Flatness Tolerance
+/-0.008 in
Galvanized
Not Galvanized
Elongation
13 %
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6511, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 0.125 in, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB, Includes Material Certificate No Certificates Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.