Shop ZORO SELECT

Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 7128_6_6
  • Zoro # G702643618

product price: 
$
2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.063 in
Temper
H32
Typical Tensile Strength (PSI)
33,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7128_6_6
Zoro #
G702643618
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Thickness (Decimal)
0.063 in
Width Tolerance
+0.125 in/0 in
Width and Length
6 in x 6 in
Length Tolerance
+0.125 in/0 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Tensile Strength (PSI)
33,000 psi
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
33,000 psi
Typical Hardness
60
Alloy Type - Aluminum
5052
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
28,000 psi
Standards
ASTM B209
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
5052
Brinell Hardness
60 BHN
Shape
Sheet
Rockwell Hardness
B17
System of Measurement
Inch
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatable
Not Heat Treatable
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Rockwell Hardness B17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.