Shop ZORO SELECT

Aluminum Sheet, 6 in - L, 6 in - W

  • Mfr # 8107_6_6
  • Zoro # G902644354

product price: 
$
10.69
/ea

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.19 in
Temper
H32
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8107_6_6
Zoro #
G902644354
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Width and Length
6 in x 6 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Typical Tensile Strength (PSI)
42,000 psi
Finish
Unpolished
Alloy Type - Aluminum
5086
Thickness Tolerance
+/-0.007 in
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
30,000 psi
Typical Hardness
78
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Tensile Strength
40,000 psi
Standards
ASTM B209
Hardness Scale
BHN
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
5086
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Sheet
Brinell Hardness
78 BHN
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5086, Temper H32, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 40,000 psi, Brinell Hardness 78 BHN, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.