Zoro Homepage

Aluminum Sheet, 7 ft. L, 12" W

  • Mfr # ASH6061/063-12x84

  • Zoro # G014561365


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.063 in
Temper
T6
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH6061/063-12x84
Zoro #
G014561365
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Width
12 in
Overall Length
7 ft

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 7 ft, Length Tolerance +/-1 in, Overall Width 12 in, Width Tolerance +/-1 in, Thickness 0.063 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60 HRC, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.