Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet, 7 ft. L, 4 ft. W

  • Mfr # ASH6061/190-48x84

  • Zoro # G014561884


product price: $1,015.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.19 in
Temper
T6
Length Tolerance
+/-1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH6061/190-48x84
Zoro #
G014561884
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in
Overall Length
7 ft
Overall Width
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
42,000 psi
Thickness Tolerance
+/-0.01 in
Shape
Sheet
Material Grade
6061
System of Measurement
Inch
Rockwell Hardness
60 HRC
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Fabrication
Cold Rolled
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Maximum Temperature
1,085 Degrees F
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Coating
Plain
Flatness Tolerance
+/-0.01 in
Galvanized
Not Galvanized

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 7 ft, Length Tolerance +/-1 in, Overall Width 4 ft, Width Tolerance +/-1 in, Thickness 0.19 in, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60 HRC, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.