Zoro Homepage

Aluminum Sheet, 7 ft. L, 6" W

  • Mfr # ASH3003/250-6x84

  • Zoro # G014561426


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.25 in
Temper
H14
Tensile Strength
27,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASH3003/250-6x84
Zoro #
G014561426
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Overall Width
6 in
Overall Length
7 ft

Description

Aluminum Flat Bar, Aluminum, 3003, H14, Flat, 7 ft Overall Length, Length Tolerance +/-1 in, 6 in Overall Width, Width Tolerance +/-1 in, 0.25 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 HB Brinell Hardness, 40 HRC Rockwell Hardness, Includes Material Certificate No Certificates Included, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.