Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Aluminum Sheet 7075, 24 in Overall L (Discontinued)

  • Mfr # 23107_12_24
  • Zoro # G905401701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23107_12_24
Zoro #
G905401701
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Nominal Size (WxL)
12 in x 24 in
Overall Width
12 in

Details

Material
Aluminum
Standards
ASTM B209
Item
Aluminum Sheet 7075
Rockwell Hardness
87
Heat Treatable
Yes
System of Measurement
Inch
Shape Type
Sheet
Heat Treatment
No Heat Treatment
Includes Material Certificate
Yes
Mechanical Finish
Mill
Shape
Sheet
Brinell Hardness
150
Material Grade
7075

Description

Aluminum Sheet 7075, Material Aluminum, Material Grade 7075, Temper O, Sheet, Overall Length 24 in, Length Tolerance +0.125/-0 in, Overall Width 12 in, Thickness 0.025 in, Heat Treatment No Heat Treatment, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 73,000 psi, Tensile Strength 83,000 psi, Brinell Hardness 150, Rockwell Hardness 87, Includes Material Certificate Yes, Standards ASTM B209, Shape Sheet, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.