Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet 7075, 4 ft Overall L

  • Mfr # 12664_48_48

  • Zoro # G302646637


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.19 in
Temper
T6
Thickness Tolerance
+/-0.007 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12664_48_48
Zoro #
G302646637
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.19 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.19 in
Width and Length
48 in x 48 in
Overall Width
4 ft
Overall Length
4 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Thickness Tolerance
+/-0.007 in
Typical Tensile Strength (PSI)
83,000 psi
Tensile Strength
76,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Hardness
150
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Hardness Scale
BHN
Alloy Type - Aluminum
7075
Standards
ASTM B209
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape Type
Sheet
Shape
Sheet
Material Grade
7075
Heat Treatable
Heat Treatable
Brinell Hardness
150 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
87

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 4 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.19 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.