Aluminum Sheet, 8 ft - L, 4 ft - W

  • Mfr # 8025_48_96
  • Zoro # G902645153
product price: 
$
262.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Yield Strength
17,000 psi
Thickness
0.032 in
Temper
H14
Length Tolerance
+0.125 in/0 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8025_48_96
Zoro #
G902645153
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Length Tolerance
+0.125 in/0 in
Width and Length
48 in x 96 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.032 in
Overall Length
8 ft
Overall Width
4 ft
Wire Rope Length
8 ft
Length
8 ft

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
17,000 psi
Temper
H14
Tensile Strength
21,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Tensile Strength (PSI)
18,000 psi
Alloy Type - Aluminum
1100
Finish
Unpolished
Hardness Scale
BHN
Typical Hardness
32
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.0025 in
Typical Yield Strength (PSI)
17,000 psi
Shape
Sheet
Brinell Hardness
32 BHN
Material Grade
1100
Mechanical Finish
Mill
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape Type
Sheet
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 1100, Temper H14, Sheet, Overall Length 8 ft, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.032 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 17,000 psi, Tensile Strength 21,000 psi, Brinell Hardness 32 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews