Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 10611_8_8
  • Zoro # G902646853
product price: 
$
6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.04 in
Temper
T6
Typical Hardness
150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10611_8_8
Zoro #
G902646853
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Width Tolerance
+0.125 in/0 in
Width and Length
8 in x 8 in
Thickness (Decimal)
0.04 in
Length Tolerance
+0.125 in/0 in
Overall Width
8 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Alloy Type - Aluminum
7075
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
76,000 psi
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Thickness Tolerance
+/-0.002 in
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Brinell Hardness
150 BHN
Material Grade
7075
Shape
Sheet
Rockwell Hardness
87
Shape Type
Sheet
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.002 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews