Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 17872_8_8
  • Zoro # G102646158
product price: 
$
9.89
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
0.09 in
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17872_8_8
Zoro #
G102646158
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.09 in
Thickness (Decimal)
0.09 in
Width and Length
8 in x 8 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Overall Width
8 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
67,000 psi
Temper
T6
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Alloy Type - Aluminum
7075
Straightness Tolerance
+/-0.05 in/ft
Tensile Strength
76,000 psi
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Standards
ASTM B209
Thickness Tolerance
+/-0.0025 in
Hardness Scale
BHN
Mechanical Finish
Clad
System of Measurement
Inch
Shape Type
Sheet
Material Grade
7075
Heat Treatment
No Heat Treatment
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
87
Coating
Clad
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 7075, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.09 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Clad, Yield Strength 67,000 psi, Tensile Strength 76,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews