Shop ZORO SELECT

Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 21112_8_8
  • Zoro # G602645545

product price: 
$
10.69
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.16 in
Temper
T6
Typical Yield Strength (PSI)
40,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21112_8_8
Zoro #
G602645545
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.16 in
Thickness (Decimal)
0.16 in
Length Tolerance
+0.125 in/0 in
Width and Length
8 in x 8 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.007 in
Typical Tensile Strength (PSI)
45,000 psi
Tensile Strength
45,000 psi
Finish
Unpolished
Standards
ASTM B209
Straightness Tolerance
+/-0.05 in/ft
Typical Hardness
95
Hardness Scale
BHN
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Material Grade
6061
Mechanical Finish
Mill
Shape
Sheet
Brinell Hardness
95 BHN
Rockwell Hardness
60
Shape Type
Sheet
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.16 in, Thickness Tolerance +/-0.007 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.