Shop ZORO SELECT

Aluminum Sheet, 8 in - L, 8 in - W

  • Mfr # 61sh.062x8-8
  • Zoro # G902644859

product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.063 in
Temper
T6
Straightness Tolerance
+/-0.05 in/ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
61sh.062x8-8
Zoro #
G902644859
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Thickness (Decimal)
0.063 in
Length Tolerance
+0.125 in/0 in
Width and Length
8 in x 8 in
Width Tolerance
+0.125 in/0 in
Overall Length
8 in
Overall Width
8 in
Wire Rope Length
8 in
Length
8 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Straightness Tolerance
+/-0.05 in/ft
Typical Yield Strength (PSI)
40,000 psi
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.003 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Standards
ASTM B209
Tensile Strength
45,000 psi
Typical Hardness
95
Gauge
0.062 in
Shape
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
95 HRB
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Mechanical Finish
Mill
Shape Type
Sheet
Material Grade
6061
Brinell Hardness
95 BHN
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Flatness Tolerance
+/-0.1 in
Coating
Plain
Galvanized
Not Galvanized
Tolerance Rating
Standard
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 8 in, Length Tolerance +0.125 in/0 in, Overall Width 8 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.