Aluminum Sheet
Mfr # AL505204012128
Zoro # G311929967
product price: $10.75
/eaKey Features
Material
Aluminum
Yield Strength
28 ksi
Thickness
0.04 in
Temper
H32
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL505204012128
Zoro #
G311929967
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.04 in
Overall Width
12 in
Width Tolerance
+/-0.062 in
Length Tolerance
+/-0.062 in
Overall Length
12 in
Description
Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +/-0.062 in, Overall Width 12 in, Width Tolerance +/-0.062 in, Thickness 0.04 in, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.