Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL505205012128

  • Zoro # G611929674


product price: $14.35
/ea

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.05 in
Temper
H32
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL505205012128
Zoro #
G611929674
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Length
12 in
Overall Width
12 in
Length Tolerance
+/-0.062 in
Width Tolerance
+/-0.062 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Rockwell Hardness
17 HRB
Color
Silver
Shape
Sheet
Thickness Tolerance
+/-0.0035 in
Brinell Hardness
60 BHN
System of Measurement
Inch
Standards
ASTM B209
Tensile Strength
33 ksi
Gauge
16 ga
Texture
#8 Mirror (Buffed) Finish
Mechanical Finish
#8
Appearance
Mirror-Like
Maximum Temperature
1,125 Degrees F
Material Grade
5052
Fabrication
Cold Rolled
Flatness Tolerance
+0.0045 in/0 in
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.046875 in/ft
Tolerance Rating
Standard
Coating
PVC
Galvanized
Not Galvanized
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 12 in, Length Tolerance +/-0.062 in, Overall Width 12 in, Width Tolerance +/-0.062 in, Thickness 0.05 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.