Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL505205024488

  • Zoro # G611929513


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.05 in
Temper
H32
Mechanical Finish
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL505205024488
Zoro #
G611929513
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Overall Length
4 ft
Width Tolerance
+/-0.062 in
Length Tolerance
+/-0.062 in
Overall Width
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Mechanical Finish
#8
Thickness Tolerance
+/-0.0035 in
Texture
#8 Mirror (Buffed) Finish
Fabrication
Cold Rolled
Rockwell Hardness
17 HRB
Brinell Hardness
60 BHN
System of Measurement
Inch
Material Grade
5052
Color
Silver
Appearance
Mirror-Like
Gauge
16 ga
Tensile Strength
33 ksi
Maximum Temperature
1,125 Degrees F
Shape
Sheet
Standards
ASTM B209
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Tolerance Rating
Standard
Coating
PVC
Flatness Tolerance
+0.0045 in/0 in
Straightness Tolerance
+/-0.046875 in/ft
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 4 ft, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.05 in, Thickness Tolerance +/-0.0035 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.