Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL505208012248

  • Zoro # G111930019


product price: $46.79
/ea

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.08 in
Temper
H32
Appearance
Mirror-Like
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL505208012248
Zoro #
G111930019
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Width Tolerance
+/-0.062 in
Overall Width
12 in
Overall Length
24 in
Length Tolerance
+/-0.062 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Appearance
Mirror-Like
System of Measurement
Inch
Shape
Sheet
Mechanical Finish
#8
Maximum Temperature
1,125 Degrees F
Brinell Hardness
60 BHN
Gauge
12 ga
Tensile Strength
33 ksi
Fabrication
Cold Rolled
Standards
ASTM B209
Texture
#8 Mirror (Buffed) Finish
Rockwell Hardness
17 HRB
Color
Silver
Thickness Tolerance
+/-0.0045 in
Material Grade
5052
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.046875 in/ft
Galvanized
Not Galvanized
Flatness Tolerance
+0.0045 in/0 in
Tolerance Rating
Standard
Coating
PVC
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 12 in, Width Tolerance +/-0.062 in, Thickness 0.08 in, Thickness Tolerance +/-0.0045 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #8, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.