Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL606108012244

  • Zoro # G411931174


product price: $42.55
/ea

Key Features

Material
Aluminum
Yield Strength
35 ksi
Thickness
0.08 in
Temper
T6
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL606108012244
Zoro #
G411931174
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.08 in
Overall Length
24 in
Width Tolerance
+/-0.062 in
Overall Width
12 in
Length Tolerance
+/-0.062 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
35 ksi
Temper
T6
Gauge
12 ga
Appearance
Satin
Mechanical Finish
#4
Thickness Tolerance
+/-0.0045 in
Shape
Sheet
Maximum Temperature
1,080 Degrees F
Rockwell Hardness
17 HRB
Brinell Hardness
60 BHN
Standards
ASTM B209
Tensile Strength
42 ksi
Texture
#4 Satin (Brushed) Finish
System of Measurement
Inch
Color
Silver
Fabrication
Cold Rolled
Material Grade
6061
Flatness Tolerance
+0.0045 in/0 in
Galvanized
Not Galvanized
Heat Treatable
Heat Treatable
Straightness Tolerance
+/-0.046875 in/ft
Tolerance Rating
Standard
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Coating
PVC

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 12 in, Width Tolerance +/-0.062 in, Thickness 0.08 in, Thickness Tolerance +/-0.0045 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 35 ksi, Tensile Strength 42 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.