Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # PA00085754-1x1

  • Zoro # G413869659


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
18,850 psi
Thickness
0.8 mm
Temper
H22
Rockwell Hardness
63 HBW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA00085754-1x1
Zoro #
G413869659
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.8 mm
Overall Width
12 in
Overall Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
18,850 psi
Temper
H22
Rockwell Hardness
63 HBW
Heat Treatable
Not Heat Treatable
Standards
EN 485, EN 573-3
Tensile Strength
31,900 psi
Brinell Hardness
63 BHN
Material Grade
5754
Mechanical Finish
Mill
Shape
Sheet
Thickness Tolerance
+/-0.04 mm
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.