Zoro Homepage

Aluminum Sheet

  • Mfr # PA00155754-1x1

  • Zoro # G513869689


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
18,850 psi
Thickness
1.5 mm
Temper
H22
Thickness Tolerance
+/-0.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA00155754-1x1
Zoro #
G513869689
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 mm
Overall Length
12 in
Overall Width
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
18,850 psi
Temper
H22
Thickness Tolerance
+/-0.07 mm
Material Grade
5754
Rockwell Hardness
63 HBW
Shape
Sheet
Tensile Strength
31,900 psi
Mechanical Finish
Mill
Heat Treatable
Not Heat Treatable
Standards
EN 485, EN 573-3
Brinell Hardness
63 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Sheet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.