Aluminum Sheet
Mfr # PA00155754-2x3
Zoro # G013869752
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Yield Strength
18,850 psi
Thickness
1.5 mm
Temper
H22
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA00155754-2x3
Zoro #
G013869752
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.5 mm
Overall Length
36 in
Overall Width
24 in
Details
Item
Aluminum Sheet
Material
Aluminum
Yield Strength
18,850 psi
Temper
H22
Mechanical Finish
Mill
Standards
EN 485, EN 573-3
Shape
Sheet
Brinell Hardness
63 BHN
Material Grade
5754
Rockwell Hardness
63 HBW
Thickness Tolerance
+/-0.07 mm
Tensile Strength
31,900 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Aluminum Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.