Shop ZORO SELECT

Aluminum Square Bar, 120 in L, 40 ksi

  • Mfr # 1111_120_0
  • Zoro # G916496758

product price: 
$
18.49
/ea

Key Features

Material Grade
6061
Yield Strength
40 ksi
Thickness
0.25 in
Fabrication
Extruded
Temper
T6511
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1111_120_0
Zoro #
G916496758
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Length Tolerance
+/--0.125 in
Wire Rope Length
120 in
Overall Width
1/4 in
Width Tolerance
+/-0.008 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Square Bar
Material Grade
6061
Yield Strength
40 ksi
Fabrication
Extruded
Temper
T6511
Shape
Square
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Elongation
9 %
System of Measurement
Inch
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Thickness Tolerance
+/-0.008 in
Straightness Tolerance
0.0125 × Measured length, ft.
Brinell Hardness
93 BHN
Rockwell Hardness
59 HRB
Tensile Strength
42 ksi
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Square Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.