Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Bar, 120 in L, 40 ksi
- Mfr # 1112_120_0
- Zoro # G816496759
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
+/-0.008 in
Material
Aluminum
Elongation
9 %
Thickness
0.375 in
Brinell Hardness
93 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1112_120_0
- Zoro #
- G816496759
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Bar
- Thickness Tolerance
- +/-0.008 in
- Material
- Aluminum
- Elongation
- 9 %
- Brinell Hardness
- 93 BHN
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Shape
- Square
- Material Grade
- 6061
- Resistance Properties
- Corrosion-Resistant
- Straightness Tolerance
- 0.0125 × Measured length, ft.
- Temper
- T6511
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Rockwell Hardness
- 59 HRB
- Tensile Strength
- 42 ksi
- Yield Strength
- 40 ksi
- Includes Material Certificate
- Material Test Report
- Fabrication
- Extruded
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.375 in
- Width Tolerance
- +/-0.008 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/--0.125 in
- Overall Width
- 3/8 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.