Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Bar, 144 in L, 40 ksi
- Mfr # 1111_144_0
- Zoro # G216496779
product price:Â
$
22.19
/ea
Key Features
Width Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Brinell Hardness
93 BHN
Tensile Strength
42 ksi
Overall Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1111_144_0
- Zoro #
- G216496779
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Bar
- Resistance Properties
- Corrosion-Resistant
- Brinell Hardness
- 93 BHN
- Tensile Strength
- 42 ksi
- Heat Treatable
- Heat Treatable
- Yield Strength
- 40 ksi
- Temper
- T6511
- Fabrication
- Extruded
- Shape
- Square
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Includes Material Certificate
- Material Test Report
- Thickness Tolerance
- +/-0.008 in
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Material
- Aluminum
- Material Grade
- 6061
- Straightness Tolerance
- 0.0125 × Measured length, ft.
- Maximum Temperature
- 1,205 Degrees F
- Rockwell Hardness
- 59 HRB
- Elongation
- 9 %
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.008 in
- Overall Width
- 1/4 in
- Wire Rope Length
- 144 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.25 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Square Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.