Aluminum Square Tube, 10 ft L
- Mfr # 1191_120_0
- Zoro # G116339794
product price:Â
$
33.09
/ea
Key Features
Material
Aluminum
Wall Thickness
0.065 in
Standards
ASTM B221
Temper
T52
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1191_120_0
- Zoro #
- G116339794
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T52
- Brinell Hardness
- 60 BHN
- Maximum Temperature
- 1,210 Degrees F
- Shape
- Square
- Inside Corner Shape
- Square
- Tensile Strength
- 27 ksi
- Includes Material Certificate
- Material Certificate with Lot Number
- Resistance Properties
- Corrosion-Resistant
- Outside Corner Shape
- Square
- Material Grade
- 6063
- Item
- Aluminum Square Tube
- Rockwell Hardness
- 17 HRB
- Yield Strength
- 21 ksi
- Fabrication
- Extruded
- Elongation
- 12 %
- System of Measurement
- Inch
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
Dimensions
- Wall Thickness
- 0.065 in
- Overall Length
- 10 ft
- Outside Height
- 3/4 in
- Outside Width
- 3/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Aluminum Square Tube, Aluminum, 6063, T52, Square, 10 ft Overall Length, 3/4 in Outside Width, 3/4 in Outside Height, 0.065 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, System of Measurement Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.