Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube, 10 ft L

  • Mfr # 1199_120_0

  • Zoro # G516339776


product price: $365.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B221
Temper
T52
Tensile Strength
27 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1199_120_0
Zoro #
G516339776
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Outside Height
2 in
Overall Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Tensile Strength
27 ksi
Elongation
12 %
Inside Corner Shape
Square
Yield Strength
21 ksi
Brinell Hardness
60 BHN
System of Measurement
Inch
Rockwell Hardness
17 HRB
Item
Aluminum Square Tube
Includes Material Certificate
Material Certificate with Lot Number
Outside Corner Shape
Square
Material Grade
6063
Resistance Properties
Corrosion-Resistant
Shape
Square
Fabrication
Extruded
Maximum Temperature
1,210 Degrees F

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 10 ft Overall Length, 2 in Outside Width, 2 in Outside Height, 0.25 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.