Zoro Homepage

Aluminum Square Tube, 10 ft L

  • Mfr # 1200_120_0

  • Zoro # G216339762


product price: $471.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.25 in
Standards
ASTM B221
Temper
T52
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200_120_0
Zoro #
G216339762
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Overall Length
10 ft
Outside Height
3 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
21 ksi
Shape
Square
Item
Aluminum Square Tube
System of Measurement
Inch
Elongation
12 %
Outside Corner Shape
Square
Resistance Properties
Corrosion-Resistant
Material Grade
6063
Maximum Temperature
1,210 Degrees F
Fabrication
Extruded
Rockwell Hardness
17 HRB
Inside Corner Shape
Square
Tensile Strength
27 ksi
Brinell Hardness
60 BHN

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 10 ft Overall Length, 3 in Outside Width, 3 in Outside Height, 0.25 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.