Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube, 10 ft L

  • Mfr # 7122_120_0

  • Zoro # G416339449


product price: $321.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T52
Brinell Hardness
60 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7122_120_0
Zoro #
G416339449
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
1 3/4 in
Overall Length
10 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Brinell Hardness
60 BHN
Outside Corner Shape
Square
Fabrication
Extruded
Tensile Strength
27 ksi
Inside Corner Shape
Square
Maximum Temperature
1,210 Degrees F
Rockwell Hardness
17 HRB
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
Material Grade
6063
Yield Strength
21 ksi
System of Measurement
Inch
Elongation
12 %
Item
Aluminum Square Tube

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 10 ft Overall Length, 1 3/4 in Outside Width, 1 3/4 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.