Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Tube, 12 ft L
- Mfr # 14466_144_0
- Zoro # G816339735
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T6
Brinell Hardness
95 BHN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14466_144_0
- Zoro #
- G816339735
- UPC #
- -
- Country of Origin
- United States
- Material
- Aluminum
- Standards
- ASTM B221
- Temper
- T6
- Brinell Hardness
- 95 BHN
- Outside Corner Shape
- Square
- Maximum Temperature
- 1,205 Degrees F
- Tensile Strength
- 45 ksi
- Includes Material Certificate
- Material Certificate with Lot Number
- Inside Corner Shape
- Square
- Material Grade
- 6061
- Heat Treatable
- Heat Treatable
- Shape
- Square
- Resistance Properties
- Corrosion-Resistant
- Item
- Aluminum Square Tube
- Rockwell Hardness
- 60 HRB
- System of Measurement
- Inch
- Yield Strength
- 40 ksi
- Fabrication
- Extruded
- Elongation
- 12 %
- Mechanical Finish
- Mill
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wall Thickness
- 0.125 in
- Overall Length
- 12 ft
- Outside Height
- 1 1/2 in
- Outside Width
- 1 1/2 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Description
Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 1 1/2 in Outside Width, 1 1/2 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.