Aluminum Square Tube, 12 ft L

  • Mfr # 14952_144_0
  • Zoro # G216339656
product price: 
$
288.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Standards
ASTM B221
Temper
T6
Inside Corner Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14952_144_0
Zoro #
G216339656
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.125 in
Outside Height
2 in
Overall Length
12 ft
Wire Rope Length
12 ft
Outside Width
2 in
Length
12 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Inside Corner Shape
Square
Outside Corner Shape
Square
Fabrication
Extruded
Tensile Strength
45 ksi
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Includes Material Certificate
Material Certificate with Lot Number
Item
Aluminum Square Tube
Material Grade
6061
Elongation
12 %
Brinell Hardness
95 BHN
Shape
Square
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 2 in Outside Width, 2 in Outside Height, 0.125 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews