Aluminum Square Tube, 12 ft L

  • Mfr # 18011_144_0

  • Zoro # G616339751


product price:  $39.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.062 in
Standards
ASTM B221
Temper
T6
Rockwell Hardness
60 HRB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18011_144_0
Zoro #
G616339751
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.062 in
Overall Length
12 ft
Outside Height
3/4 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Rockwell Hardness
60 HRB
Heat Treatable
Heat Treatable
Material Grade
6061
Brinell Hardness
95 BHN
Resistance Properties
Corrosion-Resistant
Shape
Square
Outside Corner Shape
Square
Inside Corner Shape
Square
Tensile Strength
45 ksi
Elongation
12 %
Item
Aluminum Square Tube
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Yield Strength
40 ksi
System of Measurement
Inch
Maximum Temperature
1,205 Degrees F

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 3/4 in Outside Width, 3/4 in Outside Height, 0.062 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,205 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.