This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Aluminum Square Tube, 12 ft L (Discontinued)

Mfr # 18016_144_0
Zoro # G516339646
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18016_144_0
Zoro #
G516339646
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Outside Height
1 1/2 in
Overall Length
12 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Maximum Temperature
1,205 Degrees F
Outside Corner Shape
Square
Elongation
12 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
40 ksi
Material Grade
6061
Item
Aluminum Square Tube
Brinell Hardness
95 BHN
Inside Corner Shape
Square
Resistance Properties
Corrosion-Resistant
Tensile Strength
45 ksi
Fabrication
Extruded
Heat Treatable
Heat Treatable
Shape
Square
Rockwell Hardness
60 HRB

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 1 1/2 in Outside Width, 1 1/2 in Outside Height, 0.1875 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.