Aluminum Square Tube, 12 ft L

  • Mfr # 20685_144_0
  • Zoro # G916339529
product price: 
$
21.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.063 in
Standards
ASTM B221
Temper
T52
Elongation
12 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20685_144_0
Zoro #
G916339529
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.063 in
Outside Height
1/2 in
Overall Length
12 ft
Wire Rope Length
12 ft
Outside Width
1/2 in
Length
12 ft

Details

Material
Aluminum
Standards
ASTM B221
Temper
T52
Item
Aluminum Square Tube
Elongation
12 %
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Shape
Square
Maximum Temperature
1,210 Degrees F
Material Grade
6063
Inside Corner Shape
Square
Yield Strength
21 ksi
Rockwell Hardness
17 HRB
Includes Material Certificate
Material Certificate with Lot Number
Outside Corner Shape
Square
Fabrication
Extruded
Brinell Hardness
60 BHN
Tensile Strength
27 ksi
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Square Tube, Aluminum, 6063, T52, Square, 12 ft Overall Length, 1/2 in Outside Width, 1/2 in Outside Height, 0.063 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 21 ksi, Tensile Strength 27 ksi, 60 BHN Brinell Hardness, 17 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,210 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews