Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Square Tube, 12 ft L

  • Mfr # 9724_144_0

  • Zoro # G716339460


product price: $285.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Wall Thickness
0.1875 in
Standards
ASTM B221
Temper
T6
Yield Strength
40 ksi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9724_144_0
Zoro #
G716339460
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.1875 in
Overall Length
12 ft
Outside Height
2 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Yield Strength
40 ksi
Item
Aluminum Square Tube
Maximum Temperature
1,205 Degrees F
Rockwell Hardness
60 HRB
Shape
Square
Resistance Properties
Corrosion-Resistant
Outside Corner Shape
Square
Material Grade
6061
Fabrication
Extruded
Inside Corner Shape
Square
Tensile Strength
45 ksi
Brinell Hardness
95 BHN
Elongation
12 %
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Heat Treatable
Heat Treatable

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 12 ft Overall Length, 2 in Outside Width, 2 in Outside Height, 0.1875 in Wall Thickness, Inside Corner Shape Square, Outside Corner Shape Square, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40 ksi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, Maximum Temperature 1,205 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.