Zoro Homepage

Aluminum Square Tube, 24 in Overall L

  • Mfr # 23754_24_0

  • Zoro # G705373796


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.188 in
Standards
ASTM B221
Temper
T6
Tensile Strength
45,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23754_24_0
Zoro #
G705373796
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.188 in
Overall Length
24 in
Outside Width
5 in
Outside Height
5 in

Details

Material
Aluminum
Standards
ASTM B221
Temper
T6
Item
Aluminum Square Tube
Tensile Strength
45,000 psi
Rockwell Hardness
60 HRB
Shape
Square
Brinell Hardness
95 BHN
Mechanical Finish
Mill
Yield Strength
40,000 psi
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Fabrication
Extruded
Material Grade
6061

Description

Aluminum Square Tube, Aluminum, 6061, T6, Square, 24 in Overall Length, 5 in Outside Width, 5 in Outside Height, 0.188 in Wall Thickness, Fabrication Extruded, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B221, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.